Skip Content

 
PARKER

Short Nut

Short Nut close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Nuts 
  • Flare Type 45 Degrees 
  • Body Material Brass 
  • Connection Type Flare 
Item
Please Select
Tube Size
Please Select
Flare Thread Size
Please Select

Your Filters:

Clear All
SG_Brand
  • PARKER 
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Item
Tube Size
Flare Thread Size
Price
Qty
Please use Qty box to add item(s) to cart.
14FSX-6
Short Forged Nut
3/8"
5/8-18

$49.15 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $49.15 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Short Forged Nut
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 3/8"
  • Flare Thread Size 5/8-18
14FSX-8
Short Forged Nut
1/2"
3/4-16

$56.85 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $56.85 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Short Forged Nut
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 1/2"
  • Flare Thread Size 3/4-16
14FSX-10
Short Forged Nut
5/8"
7/8-14

$42.75 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $42.75 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Short Forged Nut
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 5/8"
  • Flare Thread Size 7/8-14
41FS-2
Short Nut
1/8"
5/16-24

$19.35 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $19.35 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Short Nut
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 1/8"
  • Flare Thread Size 5/16-24
41FS-3
Short Nut
3/16"
3/8-24

$17.83 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $17.83 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Short Nut
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 3/16"
  • Flare Thread Size 3/8-24
41FS-4
Short Nut
1/4"
7/16-20

$12.85 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $12.85 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Short Nut
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 1/4"
  • Flare Thread Size 7/16-20
41FS-5
Short Nut
5/16"
1/2-20

$19.59 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $19.59 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Short Nut
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 5/16"
  • Flare Thread Size 1/2-20
41FS-6
Short Nut
3/8"
5/8-18

$19.91 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $19.91 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Short Nut
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 3/8"
  • Flare Thread Size 5/8-18
41FS-8
Short Nut
1/2"
3/4-16

$27.45 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $27.45 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Short Nut
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 1/2"
  • Flare Thread Size 3/4-16
41FS-10
Short Nut
5/8"
7/8-14

$45.75 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $45.75 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Short Nut
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 5/8"
  • Flare Thread Size 7/8-14
41FS-12
Short Nut
3/4"
1-1/16-14

$84.20 / pkg. of 10

Enter location to check availability
Catalog Page #  3562 

Price $84.20 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Short Nut
  • Flare Type 45 Degrees
  • Body Material Brass
  • Connection Type Flare
  • Tube Size 3/4"
  • Flare Thread Size 1-1/16-14
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More