C3
PARKER

Return Line Hydraulic Spin-on Filter

  • Item # 4ZC90
  • My Part #
  • Mfr. Model # 50AT20BN15DDH
  • Catalog Page # 2490
  • UNSPSC # 40161515
Return Line Hydraulic Spin-on Filter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $125.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 4.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Spin-on Filter
  • Type Return Line
  • Filter Rating (Microns) 20
  • Filter Media Microglass
  • Max. Flow GPM 50
  • Max. Temp. (F) 225
  • Thread Size 1 1/2-16"
  • NPT (In.) 1-1/4
  • Gauge Port (F)NPT (In.) 1/8
  • Head Material Aluminum
  • By-Pass 15 PSI Spring
  • Seal Dual Buna N, Outer Seal Resists Leaks Up to 150 PSI, Inner Seal Keeps Incoming Fluid from Mixing with Clean Filtered Fluid
  • Hole Two Threaded
  • Max. Pressure (PSI) 150
  • Features Higher Dirt Capacity than Cellulose, Interchangeable with Major Brands of the Same Size
  • Application For Use With Petroleum Based Fluids
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.