Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PARKER

19" Power Rake, Tine, 6 Subaru, Adjustable Range 1 to 4"

  • Item# 12V749
  • Mfr. Model# 99586200
  • Catalog Page# N/A
  • UNSPSC# 25101901
19" Power Rake, Tine, 6 Subaru, Adjustable Range 1 to 4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Power Rake
  • Working Width 19"
  • Reel Type Tine
  • HP 6
  • Displacement 170cc
  • Engine Subaru
  • Adjustable Range 1 to 4"
  • Overall Height 38"
  • Overall Length 48"
  • Overall Width 30-1/2"
  • Weight 120 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms