Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
PARKER

Polypropylene Compression Tube Support, 1/2" Tube Size

  • Item # 2ZTH6
  • Mfr. Model # P8TS6
  • Catalog Page # N/A
  • UNSPSC # 40142613
Polypropylene Compression Tube Support, 1/2" Tube Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1.31 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nylon

• Temp. range: -40° to 200°F
For use with polyethylene, nylon, polypropylene, or soft metal tubing on low-pressure or vacuum lines. White color.
Polypropylene and Nylon Compression Fittings
302 stainless steel grab ring and Nitrile O-ring provide good tube retention and a positive, vibration-resistant seal, using only hand assembly. No clamps or adjustments needed.
Meet FDA and NSF-51 standards.

View More

Technical Specs

  • Item Tube Support
  • Tube Fitting Material Polypropylene
  • Fitting Connection Type Compression
  • Tube Size 1/2"
  • Temp. Range 0 Degrees to 212 Degrees F
  • Standards FDA, NSF-51
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.