DV
PARKER

Plastic Dust Boot, 3/8" Tube Size

  • Item # 4CTJ1
  • My Part #
  • Mfr. Model # DB-6
  • Catalog Page # N/A
  • UNSPSC # 40142612
Plastic Dust Boot, 3/8" Tube Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This plastic boot can help to protect fittings from dust and weld spatter.

View More

Technical Specs

  • Item Dust Boot
  • Tube Fitting Material Plastic
  • Fitting Connection Type Tube
  • Tube Size 3/8"
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions