ST
PARKER

PF Series Shut-Off Non-Spill Quick Nipple

  • Item # 35RC40
  • My Part #
  • Mfr. Model # PF-502-8FP
  • Catalog Page # 2766
  • UNSPSC # 40142610
PF Series Shut-Off Non-Spill Quick Nipple close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Tube Fittings~Quick-Disconnect Tube Fittings


$61.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.09 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Product Details

Rugged, glass-filled polypropylene coupling features a push-to-connect design to help prevent fluid loss when disconnecting. Includes a chemical-resistant, PTFE-coated fluorocarbon tank gasket. Suitable for chemical dispensing, spray application systems, and large bulk liquid transfer. Can be used as replacement for banjo-style CamLok fittings and ball valves.

View More

Technical Specs

  • Item Non-Spill Quick Nipple
  • Tube Fitting Material Polypropylene
  • Tube Size 1/2"
  • Pipe Size - Pipe Fitting 1/2"
  • Series PF
  • Straight-Through/Shut-Off Shut-Off
  • Coupling Size 1/2"
  • Max. Pressure 100 psi
  • Temp. Range 40 Degrees to 140 Degrees F
  • Length 2.96"
  • Body Dia. 1.33"
  • Color Black
  • Hex Size 1-1/4"
  • For Use With Bulk Storage and Transfer/Fill/Dispense of Chemicals
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).