Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PARKER

Outdoor Litter Vacuum, Drive Type: Push, Bag Volume: 10 cu. ft., Cleaning Path: 30"

  • Item# 5NKF3
  • Mfr. Model# 99582000
  • Catalog Page# N/A
  • UNSPSC# 47121602
Outdoor Litter Vacuum, Drive Type: Push, Bag Volume: 10 cu. ft., Cleaning Path: 30" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Outdoor Litter Vacuum
  • Drive Type Push
  • Engine Brand Briggs and Stratton
  • Bag Volume 10 cu. ft.
  • Cleaning Path 30"
  • Engine Size 6.75 HP/190cc
  • Fuel Type Gas
  • Fuel Tank Capacity 3 qt.
  • Width 30"
  • Length 68"
  • Height 39"
  • Starter Type Pull
  • Impeller Type 4-blade, Steel
  • Debris Reduction 5:1
  • Wheel Type (4) Solid
  • Wheel Size 14"
  • Weight 185 lb.
  • Includes Easy On/off, Heavy Duty Synthetic Poly Felt Collection Bag, Sturdy Plastic Bottom Tray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.