Skip Content

 
PARKER

Nut and Acetal Sleeve

Nut and Acetal Sleeve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Nut and Sleeve Assemblies 
  • Item Nut and Acetal Sleeve 
  • Basic Material Metal 
  • Body Material Brass Nut, Acetal Sleeve 
  • Connection Type Compression 
Tube Size
Please Select

Your Filters:

Clear All
SG_Brand
  • PARKER 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
61P-4
1/4"

$7.56 / pkg. of 10

Enter location to check availability
Catalog Page #  3567 

Price $7.56 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nut and Sleeve Assemblies
  • Item Nut and Acetal Sleeve
  • Basic Material Metal
  • Body Material Brass Nut, Acetal Sleeve
  • Connection Type Compression
  • Tube Size 1/4"
61P-5
5/16"

$12.92 / pkg. of 10

Enter location to check availability
Catalog Page #  3567 

Price $12.92 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nut and Sleeve Assemblies
  • Item Nut and Acetal Sleeve
  • Basic Material Metal
  • Body Material Brass Nut, Acetal Sleeve
  • Connection Type Compression
  • Tube Size 5/16"
61P-6
3/8"

$11.28 / pkg. of 10

Enter location to check availability
Catalog Page #  3567 

Price $11.28 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nut and Sleeve Assemblies
  • Item Nut and Acetal Sleeve
  • Basic Material Metal
  • Body Material Brass Nut, Acetal Sleeve
  • Connection Type Compression
  • Tube Size 3/8"
61P-8
1/2"

$18.55 / pkg. of 10

Enter location to check availability
Catalog Page #  3567 

Price $18.55 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nut and Sleeve Assemblies
  • Item Nut and Acetal Sleeve
  • Basic Material Metal
  • Body Material Brass Nut, Acetal Sleeve
  • Connection Type Compression
  • Tube Size 1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More