Skip Content

 
PARKER

Nut

Nut close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Nuts 
  • Item Nut 
Basic Material
Please Select
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
For Drinking Water Applications
Please Select

Your Filters:

Clear All
SG_Brand
  • PARKER 
Select items to compare View Compare
48 Products
Compare /
Item #
Mfr.
Model #
Basic Material
Body Material
Connection Type
Tube Size
Pipe Size
For Drinking Water Applications
Price
Qty
Please use Qty box to add item(s) to cart.
1NU1-B
Brass
Brass
A-LOK(R)
1/16"

$2.70 / each

Enter location to check availability
Catalog Page #  NA

Price $2.70 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Brass
  • Body Material Brass
  • Connection Type A-LOK(R)
  • Tube Size 1/16"
2NU2-B
Brass
Brass
A-LOK(R)
1/8"

$1.64 / each

Enter location to check availability
Catalog Page #  NA

Price $1.64 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Brass
  • Body Material Brass
  • Connection Type A-LOK(R)
  • Tube Size 1/8"
1 BZ-B
Brass
Brass
CPI(TM) Compression
1/16"

$2.54 / each

Enter location to check availability
Catalog Page #  NA

Price $2.54 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Brass
  • Body Material Brass
  • Connection Type CPI(TM) Compression
  • Tube Size 1/16"
2 BZ-B
Brass
Brass
CPI(TM) Compression
1/8"

$1.62 / each

Enter location to check availability
Catalog Page #  NA

Price $1.62 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Brass
  • Body Material Brass
  • Connection Type CPI(TM) Compression
  • Tube Size 1/8"
3 BZ-B
Brass
Brass
CPI(TM) Compression
3/16"

$1.50 / each

Enter location to check availability
Catalog Page #  NA

Price $1.50 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Brass
  • Body Material Brass
  • Connection Type CPI(TM) Compression
  • Tube Size 3/16"
12NU12-S
Carbon Steel
Carbon Steel
A-LOK(R)
3/4"

$4.97 / each

Enter location to check availability
Catalog Page #  NA

Price $4.97 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Carbon Steel
  • Body Material Carbon Steel
  • Connection Type A-LOK(R)
  • Tube Size 3/4"
4 BU-SS
Metal
316 Stainless Steel
Compression
1/4"
Low Lead Compliant

$4.26 / each

Enter location to check availability
Catalog Page #  3573 

Price $4.26 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Compression
  • Tube Size 1/4"
  • For Drinking Water Applications Low Lead Compliant
6 BL-SS
Metal
316 Stainless Steel
Compression
3/8"

$24.96 / each

Enter location to check availability
Catalog Page #  NA

Price $24.96 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Compression
  • Tube Size 3/8"
6 BU-SS
Metal
316 Stainless Steel
Compression
3/8"
Low Lead Compliant

$5.21 / each

Enter location to check availability
Catalog Page #  3573 

Price $5.21 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Compression
  • Tube Size 3/8"
  • For Drinking Water Applications Low Lead Compliant
8 BU-SS
Metal
316 Stainless Steel
Compression
1/2"
Low Lead Compliant

$6.96 / each

Enter location to check availability
Catalog Page #  3573 

Price $6.96 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Compression
  • Tube Size 1/2"
  • For Drinking Water Applications Low Lead Compliant
10 BU-SS
Metal
316 Stainless Steel
Compression
5/8"

$5.95 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.95 / each

Price $17.00 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Compression
  • Tube Size 5/8"
12 BU-SS
Metal
316 Stainless Steel
Compression
3/4"

$24.47 / each

Enter location to check availability
Catalog Page #  NA

Price $24.47 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Compression
  • Tube Size 3/4"
12 BL-SS
Metal
316 Stainless Steel
Compression
3/4"

$72.95 / each

Enter location to check availability
Catalog Page #  NA

Price $72.95 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Compression
  • Tube Size 3/4"
61C-2
Metal
Brass
Compression
1/8"

$4.61 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $4.61 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 1/8"
61C-3
Metal
Brass
Compression
3/16"

$5.13 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $5.13 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 3/16"
61VL-3
Metal
Brass
Compression
3/16"

$12.74 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $12.74 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 3/16"
61VL-4
Metal
Brass
Compression
1/4"

$14.46 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $14.46 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 1/4"
61C-4
Metal
Brass
Compression
1/4"

$4.41 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $4.41 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 1/4"
61C-5
Metal
Brass
Compression
5/16"

$6.36 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $6.36 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 5/16"
61VL-6
Metal
Brass
Compression
3/8"

$22.35 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $22.35 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 3/8"
61C-6
Metal
Brass
Compression
3/8"

$7.47 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $7.47 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 3/8"
61C-8
Metal
Brass
Compression
1/2"

$14.67 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $14.67 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 1/2"
61C-10
Metal
Brass
Compression
5/8"

$23.46 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $23.46 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 5/8"
61C-12
Metal
Brass
Compression
3/4"

$39.10 / pkg. of 10

Enter location to check availability
Catalog Page #  3565 

Price $39.10 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 3/4"
12NU12-B-GR
Metal
Brass
Compression
3/4"

$3.91 / each

Enter location to check availability
Catalog Page #  3571 

Price $3.91 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 3/4"
16NU16-B-GR
Metal
Brass
Compression
1"

$3.57 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.57 / each

Price $8.21 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 1"
4NU4-S
Metal
Carbon Steel
Compression
1/4"

$1.38 / each

Enter location to check availability
Catalog Page #  NA

Price $1.38 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Carbon Steel
  • Connection Type Compression
  • Tube Size 1/4"
6NU6-S
Metal
Carbon Steel
Compression
3/8"

$1.72 / each

Enter location to check availability
Catalog Page #  NA

Price $1.72 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Carbon Steel
  • Connection Type Compression
  • Tube Size 3/8"
8NU8-S
Metal
Carbon Steel
Compression
1/2"

$0.39 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.39 / each

Price $2.13 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Carbon Steel
  • Connection Type Compression
  • Tube Size 1/2"
2NU2-316
Metal
Stainless Steel
A-LOK(R)
1/8"
1/8"

$3.88 / each

Enter location to check availability
Catalog Page #  3569 

Price $3.88 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Stainless Steel
  • Connection Type A-LOK(R)
  • Tube Size 1/8"
  • Pipe Size 1/8"
2 BZ-SS
Metal
Stainless Steel
CPI(TM)
1/8"

$3.88 / each

Enter location to check availability
Catalog Page #  3569 

Price $3.88 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Stainless Steel
  • Connection Type CPI(TM)
  • Tube Size 1/8"
4 BL-S
Metal
Zinc Plated Steel
Compression
1/4"

$1.58 / each

Enter location to check availability
Catalog Page #  NA

Price $1.58 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Zinc Plated Steel
  • Connection Type Compression
  • Tube Size 1/4"
4 BU-S
Metal
Zinc Plated Steel
Compression
1/4"
Low Lead Compliant

$1.66 / each

Enter location to check availability
Catalog Page #  3573 

Price $1.66 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Zinc Plated Steel
  • Connection Type Compression
  • Tube Size 1/4"
  • For Drinking Water Applications Low Lead Compliant
6 BL-S
Metal
Zinc Plated Steel
Compression
3/8"

$1.96 / each

Enter location to check availability
Catalog Page #  NA

Price $1.96 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Zinc Plated Steel
  • Connection Type Compression
  • Tube Size 3/8"
6 BU-S
Metal
Zinc Plated Steel
Compression
3/8"
Low Lead Compliant

$1.70 / each

Enter location to check availability
Catalog Page #  3573 

Price $1.70 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Zinc Plated Steel
  • Connection Type Compression
  • Tube Size 3/8"
  • For Drinking Water Applications Low Lead Compliant
8 BL-S
Metal
Zinc Plated Steel
Compression
1/2"
Low Lead Compliant

$2.60 / each

Enter location to check availability
Catalog Page #  NA

Price $2.60 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Zinc Plated Steel
  • Connection Type Compression
  • Tube Size 1/2"
  • For Drinking Water Applications Low Lead Compliant
8 BU-S
Metal
Zinc Plated Steel
Compression
1/2"
Low Lead Compliant

$2.36 / each

Enter location to check availability
Catalog Page #  3573 

Price $2.36 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Zinc Plated Steel
  • Connection Type Compression
  • Tube Size 1/2"
  • For Drinking Water Applications Low Lead Compliant
10 BU-S
Metal
Zinc Plated Steel
Compression
5/8"

$3.28 / each

Enter location to check availability
Catalog Page #  NA

Price $3.28 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Zinc Plated Steel
  • Connection Type Compression
  • Tube Size 5/8"
12 BU-S
Metal
Zinc Plated Steel
Compression
3/4"
Low Lead Compliant

$4.01 / each

Enter location to check availability
Catalog Page #  NA

Price $4.01 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Zinc Plated Steel
  • Connection Type Compression
  • Tube Size 3/4"
  • For Drinking Water Applications Low Lead Compliant
16 BU-S
Metal
Zinc Plated Steel
Compression
1"

$6.38 / each

Enter location to check availability
Catalog Page #  NA

Price $6.38 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Zinc Plated Steel
  • Connection Type Compression
  • Tube Size 1"
16 BL-S
Metal
Zinc Plated Steel
Compression
1"

$7.90 / each

Enter location to check availability
Catalog Page #  NA

Price $7.90 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material Zinc Plated Steel
  • Connection Type Compression
  • Tube Size 1"
1NU1-316
Stainless Steel
Stainless Steel
A-LOK(R)
1/16"

$8.62 / each

Enter location to check availability
Catalog Page #  NA

Price $8.62 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Stainless Steel
  • Body Material Stainless Steel
  • Connection Type A-LOK(R)
  • Tube Size 1/16"
3NU3-316
Stainless Steel
Stainless Steel
A-LOK(R)
3/16"

$4.50 / each

Enter location to check availability
Catalog Page #  NA

Price $4.50 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Stainless Steel
  • Body Material Stainless Steel
  • Connection Type A-LOK(R)
  • Tube Size 3/16"
5NU5-316
Stainless Steel
Stainless Steel
A-LOK(R)
5/16"

$4.84 / each

Enter location to check availability
Catalog Page #  NA

Price $4.84 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Stainless Steel
  • Body Material Stainless Steel
  • Connection Type A-LOK(R)
  • Tube Size 5/16"
1 BZ-SS
Stainless Steel
Stainless Steel
CPI(TM) Compression
1/16"

$7.79 / each

Enter location to check availability
Catalog Page #  NA

Price $7.79 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Stainless Steel
  • Body Material Stainless Steel
  • Connection Type CPI(TM) Compression
  • Tube Size 1/16"
3 BZ-SS
Stainless Steel
Stainless Steel
CPI(TM) Compression
3/16"

$4.45 / each

Enter location to check availability
Catalog Page #  NA

Price $4.45 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Stainless Steel
  • Body Material Stainless Steel
  • Connection Type CPI(TM) Compression
  • Tube Size 3/16"
5 BZ-SS
Stainless Steel
Stainless Steel
CPI(TM) Compression
5/16"

$5.06 / each

Enter location to check availability
Catalog Page #  NA

Price $5.06 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Stainless Steel
  • Body Material Stainless Steel
  • Connection Type CPI(TM) Compression
  • Tube Size 5/16"
16 BZ-S
Stainless Steel
Stainless Steel
CPI(TM) Compression
1"

$9.71 / each

Enter location to check availability
Catalog Page #  NA

Price $9.71 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Stainless Steel
  • Body Material Stainless Steel
  • Connection Type CPI(TM) Compression
  • Tube Size 1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More