Navigation Menu New

Access My Account, Order History, Lists and more here.

11K643 61NTA-8 UNSPSC # 31161727

Nut, 1/2 In

  • Item # 11K643
  • Mfr. Model # 61NTA-8
  • UNSPSC # 31161727
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Nut, 1/2 In

  • Item # 11K643
  • Mfr. Model # 61NTA-8
  • UNSPSC # 31161727
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Nut
  • Type Compression
  • Length 0.72 in
  • Hex Size 13/16 in
  • Tube Size 1/2 in
  • Thread Size 11/16"-20
  • Pressure (PSI) 150
  • Connection Thread
  • Temp. Range -40 Degrees to 200 Degrees F
  • Material Brass
  • Standards DOTFMVSS 571.106, SAE J1131, SAE J246

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top