Navigation Menu New

Access My Account, Order History, Lists and more here.

11K641 61NTA-4 UNSPSC # 31161727

Nut, 1/4 In

  • Item # 11K641
  • Mfr. Model # 61NTA-4
  • UNSPSC # 31161727
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Nut, 1/4 In

  • Item # 11K641
  • Mfr. Model # 61NTA-4
  • UNSPSC # 31161727
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Nut
  • Type Compression
  • Length 0.45 in
  • Hex Size 9/16 in
  • Tube Size 1/4 in
  • Thread Size 7/16"-24
  • Pressure (PSI) 150
  • Connection Thread
  • Temp. Range -40 Degrees to 200 Degrees F
  • Material Brass
  • Standards DOTFMVSS 571.106, SAE J1131, SAE J246

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top