ST
PARKER

Nickel Plated Brass Swivel Male Run Tee, 3/8" Tube Size

  • Item # 1AJT4
  • My Part #
  • Mfr. Model # W171PLP-6-4
  • Catalog Page # 2851
  • UNSPSC # 40142319
Nickel Plated Brass Swivel Male Run Tee, 3/8" Tube Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $152.27 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Prestolok™ Nickel-Plated Brass Push-To-Connect Fittings

• Max. operating pressure: 300 psi Max. operating temp.: 0° to 200°F (depending on tubing used) Pkg. qty.: 10
Designed for low-pressure circuits where fast assembly, disassembly, and reassembly are important. Compact, 1-pc., nickel-plated brass fittings are for use with polyethylene, nylon, or polyurethane tubing. Support ferrules or I.D. tube supports only required for thin-walled poly tubing. Vacuum applications depend on temperature and tubing type.
WARNING: For use only with air, water, oil, and nonreactive gases. Do not use where accidental separation of tube and fitting could cause injury. Not recommended for continuous-pressure cycling applications.

View More

Technical Specs

  • Item Swivel Male Run Tee
  • Tube Fitting Material Nickel Plated Brass
  • Fitting Connection Type Tube x MNPT
  • Pipe Size - Pipe Fitting 1/4"
  • Tube Size 3/8"
  • Max. Pressure 300 psi
  • Temp. Range 0 Degrees to 200 Degrees F
  • Hex Size 9/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.