Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PARKER

Electric Positioner, 48 VDC, 200 mm Stroke

  • Item# 2ZDA1
  • Mfr. Model# LP28200D03G21M1321
  • Catalog Page# N/A
  • UNSPSC# 26111506
Electric Positioner,48 VDC,200 mm Stroke close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Miniature Electric Positioner
  • Type LP28
  • Drive Type Lead Screw
  • Guide Type Square Rail
  • Motor Voltage 48VDC
  • Full Load Amps 0.67
  • Max. Load 11
  • Max. Thrust (N) 44
  • Max. Roll Moment Mx (In.-Lbs.) 4.4
  • Max. Roll Moment Mx (N-mm) 0.5
  • Max. Pitch/Yaw Ma (In.-Lbs.) 4.4
  • Max. Pitch/Yaw Ma (N-mm) 0.5
  • Max. Speed (In/Sec) 2
  • Max. Speed (mm/Sec) 45
  • Max. Stroke Length (In.) 7.87
  • Max. Stroke Length (mm) 200
  • Repeatability +/-50um
  • Repeatability (mm) +/-0.050
  • Carriage Height (In.) 1.24
  • Carriage Height (mm) 31.5
  • Carriage Width (In.) 1.63
  • Carriage Width (mm) 41.5
  • Carriage Length (In.) 1.77
  • Carriage Length (mm) 45
  • Carriage Hole Size (mm) M3x.5
  • Carriage Mounting Thread Spacing - Length (mm) 35
  • Carriage Mounting Thread Spacing - Width (mm) 23
  • Screw Size (mm) M3 x 0.5
  • Base Width (In.) 1.102
  • Base Width (mm) 28
  • Overall Height (In.) 1.547
  • Overall Height (mm) 39.3
  • Slide Table Length (mm) 285
  • Available Stroke (mm) 200
  • Dynamic Load Capacity (Lb.) 11
  • Temp. Range (F) 32-120
  • Carriage Material Anodized Aluminum
  • Includes Coupling, Motor Adapter, and Motor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms