C3
PARKER

Metal Bowl Kit, Fits 16L, 16A, 16G, For Use On 16L, 16A, 16G, Zinc

  • Item # 21U855
  • My Part #
  • Mfr. Model # PS729P
  • Catalog Page # 2599
  • UNSPSC # 40161511
Metal Bowl Kit,  Fits 16L, 16A, 16G,  For Use On 16L, 16A, 16G,  Zinc close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Compressed Air Treatment~Pneumatic Modular FRL Accessories


$41.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bowl should not be located in areas subject to direct sunlight, direct impact, or temperatures outside rated range. Incompatible with chlorinated hydrocarbons, ketones, esters, and certain alcohols. Not for use in air systems where compressors are lubricated with fire-resistant fluids such as phosphate ester or diester. Do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc. Should not be used where acids or bases are present or in salt-laden atmospheres.

View More

Technical Specs

  • Item Metal Bowl Kit
  • Max. Pressure (PSI) 250
  • Max. Temp. (F) 175
  • Fits 16L, 16A, 16G
  • Material Zinc
  • For Use On 16A, 16G, 16L
  • For Use With Model Number 16L, 16A, 16G
  • Includes Metal Bowl, Sight Glass, And Manual Drain
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms