NC
PARKER

Male Elbow, 90°, 3/4" Tube Size, 3/4" Pipe Size - Pipe Fitting, Metal, 1-1/16" Hex Size

  • Item # 4CWZ5
  • My Part #
  • Mfr. Model # 12-12 CBZ-SS
  • Catalog Page # 2857
  • UNSPSC # 40142604
Male Elbow, 90°, 3/4" Tube Size, 3/4" Pipe Size - Pipe Fitting, Metal, 1-1/16" Hex Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Tube Fittings~Compression Tube Fittings


$75.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.47 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a compression design that allows for easy assembly this PARKER CPI™ male elbow provides a leaktight seal for high pressure, vibration, and vacuum in gas or liquid applications. Features a single-ferrule design creates a dynamic seal on tube and body, with close tolerance of nut and body dimensions for accurate tube alignment. Fitting won’t twist the tubing during installation so that the mechanical integrity of the tubing is preserved. Has a 4:1 safety factor with respect to the working pressure capabilities of the tubing used. Can be used with 304, 316, or 316L stainless steel tubing. For use in refineries, chemical processing, power generation, and instrument lines.

View More

Technical Specs

  • Item Male Elbow, 90 Degrees
  • Tube Fitting Material 316 Stainless Steel
  • Fitting Connection Type CPI(TM) x MNPT
  • Pipe Size - Pipe Fitting 3/4"
  • Tube Size 3/4"
  • Compression Thread Size 1-20
  • Hex Size 1-1/16"
  • Temp. Range -425 Degrees to 1200 Degrees F
  • Standards ASME-SA-182, BS970, 316-S31, DIN4401
How can we improve our Technical Specifications?

Compliance and Restrictions