ST
PARKER

Male Elbow, 90°, 3/8" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal, PK 10

  • Item # 1VDH3
  • My Part #
  • Mfr. Model # 169C-6-2
  • Catalog Page # 2855
  • UNSPSC # 40142317
Male Elbow, 90°, 3/8" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal, PK 10 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Tube Fittings~Compression Tube Fittings


$43.75 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Eliminate the need to flare, solder, or otherwise prepare tubing before assembly with this PARKER male elbow. The 90° compression fitting is suitable for use with annealed copper, aluminum, and thermoplastic tubing where excessive vibration or tube movement is not involved.

Note: This compression fitting is not for use on air brake applications.
View More

Technical Specs

  • Item Male Elbow, 90 Degrees
  • Tube Fitting Material Brass
  • Fitting Connection Type Compression x MNPT
  • Pipe Size - Pipe Fitting 1/8"
  • Tube Size 3/8"
  • Compression Thread Size 9/16-24
  • Max. Pressure 75 to 400 psi
  • Temp. Range -65 Degrees to 200 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products