NC
PARKER

Male Connector, 1/2" Tube Size, Metal, 13/16" Hex Size

  • Item # 1WVR7
  • My Part #
  • Mfr. Model # 8MSC4N-S
  • Catalog Page # N/A
  • UNSPSC # 40142613
Male Connector, 1/2" Tube Size, Metal, 13/16" Hex Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Tube Fittings~Compression Tube Fittings


$12.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for conveying or dispensing water for potable use (human consumption).
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Male Connector
  • Tube Fitting Material Carbon Steel
  • Fitting Connection Type Compression x MNPT
  • Tube Size 1/2"
  • Compression Thread Size 1/4"
  • Max. Pressure 6200 psi
  • Hex Size 13/16"
  • Temp. Range -20 Degrees to 800 Degrees F
  • Standards ASTM-A-108, QQ-S-637
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov