ST
PARKER

Male Connector, 1/4" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal, 1/2" Hex Size

  • Item # 1PZV9
  • My Part #
  • Mfr. Model # 4-2 FBZ-B
  • Catalog Page # 2859
  • UNSPSC # 40142315
Male Connector, 1/4" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal, 1/2" Hex Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.62 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for conveying or dispensing water for potable use (human consumption).
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

With a compression design that allows for easy assembly, this versatile PARKER CPI™ male connector provides a leaktight seal for high pressure, vibration, and vacuum in gas or liquid applications. Features a single-ferrule design creates a dynamic seal on tube and body, with close tolerance of nut and body dimensions for accurate tube alignment. Fitting won’t twist the brass tubing during installation so that the mechanical integrity of the tubing is preserved. Has a 4:1 safety factor with respect to the working pressure capabilities of the tubing used. For use in refineries, chemical processing, power generation, and impulse lines.

View More

Technical Specs

  • Item Male Connector
  • Tube Fitting Material Brass
  • Fitting Connection Type CPI(TM) x MNPT
  • Pipe Size - Pipe Fitting 1/8"
  • Tube Size 1/4"
  • Compression Thread Size 7/16-20
  • Max. Pressure 5600 psi
  • Hex Size 1/2"
  • Temp. Range -40 Degrees to 400 Degrees F
  • Standards CA-360, QQ-B 626 Alloy 360, ASTM-B16 Alloy 360, CA-345, ASTM-B-453 Alloy 345
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.