Navigation Menu New

Access My Account, Order History, Lists and more here.

11K664 68PTC-12-8 UNSPSC # 40142613

Male Connector, 3/4 x 3/4 In

  • Item # 11K664
  • Mfr. Model # 68PTC-12-8
  • UNSPSC # 40142613
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Male Connector, 3/4 x 3/4 In

  • Item # 11K664
  • Mfr. Model # 68PTC-12-8
  • UNSPSC # 40142613
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Male Connector
  • Type Push to Connect
  • Length 2.03 in
  • Hex Size 1 3/16 in
  • Pipe Size 3/4 in
  • Tube Size 3/4 in
  • Thread Size 1/2 in
  • Pressure (PSI) 250
  • Connection Tube x MNPT
  • Temp. Range -40 Degrees to 200 Degrees F
  • Material Brass
  • Gasket Material Buna N
  • Standards DOT FMVSS 571.106, SAEJ2494

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top