Navigation Menu New

Access My Account, Order History, Lists and more here.

11G262 VS68NTA-4-4 UNSPSC # 40142613

Male Connector, 1/4 x 1/4 In

  • Item # 11G262
  • Mfr. Model # VS68NTA-4-4
  • UNSPSC # 40142613
  • Catalog Page # 962 962
Country of Origin USA. Country of Origin is subject to change.

Compression-style Air Brake Connector comes standard with preapplied thread sealant and can be used with nylon air brake assemblies.

Tap image to zoom.

Roll over image to zoom.

Male Connector, 1/4 x 1/4 In

  • Item # 11G262
  • Mfr. Model # VS68NTA-4-4
  • UNSPSC # 40142613
  • Catalog Page # 962 962
Country of Origin USA. Country of Origin is subject to change.

Compression-style Air Brake Connector comes standard with preapplied thread sealant and can be used with nylon air brake assemblies.

Technical Specs

  • Item Male Connector
  • Type Compression
  • Length 1.43 in
  • Hex Size 9/16 in
  • Pipe Size 1/4 in
  • Tube Size 1/4 in
  • Thread Size 7/16"-24
  • Pressure (PSI) 150
  • Connection Tube x MNPT
  • Temp. Range -40 Degrees to 200 Degrees F
  • Material Brass
  • Standards DOTFMVSS 571.106, SAE J1131, SAE J246

Compression-style Air Brake Connector comes standard with preapplied thread sealant and can be used with nylon air brake assemblies.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top