Navigation Menu New

Access My Account, Order History, Lists and more here.

11G308 VS272NTA-6-4-4 UNSPSC # 40142605

Male Branch Tee, 1/4 x 1/4"

  • Item # 11G308
  • Mfr. Model # VS272NTA-6-4-4
  • UNSPSC # 40142605
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Male Branch Tee, 1/4 x 1/4"

  • Item # 11G308
  • Mfr. Model # VS272NTA-6-4-4
  • UNSPSC # 40142605
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Male Branch Tee
  • Type Compression
  • Length 2.24 in
  • Pipe Size 1/4 in
  • Tube Size 3/8 in x 1/4 in x 1/4 in
  • Thread Size 7/16"-24
  • Pressure (PSI) 150
  • Connection Tube x Tube x MNPT
  • Temp. Range -40 Degrees to 200 Degrees F
  • Material Brass
  • Standards DOTFMVSS 571.106, SAE J1131, SAE J246

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top