Skip Content

 
PARKER

Male Adapter

Male Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Male Connector 
  • Basic Material Metal 
  • Body Material Nickel Plated Brass 
  • Connection Type Tube x MNPT 
  • Tube Size 1/4" 
  • Pipe Size 3/8" 
  • Max. Pressure 300 psi 
  • Hex Size 3/4" 

Your Filters:

Clear All
Price
  • $45-$50 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
W68PLP-4-6

$46.35 / pkg. of 10

Enter location to check availability
Catalog Page #  3557 

Price $46.35 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 3/8"
  • Max. Pressure 300 psi
  • Hex Size 3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More