Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PARKER

Liquid Line Filter Dryer, 2 In Dia, Copper

  • Item# 1ZRJ5
  • Mfr. Model# CuLLD8-3S
  • Catalog Page# 3766
  • UNSPSC# 40161516
Liquid Line Filter Dryer,2 In Dia,Copper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $58.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use with all CFC, HCFC, and HFC refrigerants, this general purpose liquid line filter dryer offers high moisture/acid capacity, a solid core, and large flow capacity. Compatible with mineral oils and polyol ester oils (POEs), it has grooved ends for easy breakoff to activate the dryer.

View More

Technical Specs

  • Item Liquid Line Filter Dryer
  • Type Copper
  • For Use With All CFC, HCFC and HFC Refrigerants
  • R-22 Capacity (Tons) 4.8
  • R-410A Capacity 5 Ton
  • Connection Size (In.) 3/8
  • Connection Solder
  • Overall Length (In.) 5.60
  • Description Solid Core
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.