Skip Content

C3
PARKER

Line Filter/Dryer

  • Item # 3A661
  • My Part #
  • Mfr. Model # SLD-13-9SV-HH
  • Catalog Page # 3015
  • UNSPSC # 40161516
Line Filter/Dryer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $82.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-acid capacity suction line filter dryer can be used with all CFC, HCFC, and HFC refrigerants, and has a powder-coated steel shell that withstands a 500-hr. salt spray test. Features 100% copper solder connections and inlet and outlet access valves.

View More

Technical Specs

  • Item Steel Shell Suction Line Filter Dryer
  • Type With Inlet and Outlet Access Valves
  • For Use With All CFC, HCFC and HFC Refrigerants
  • R-22 Capacity (Tons) 7-1/2
  • R-410A Capacity 9 tons
  • Connection Size (In.) 1-1/8
  • Connection Solder
  • Cut Out Length (In.) 3.47
  • Overall Length (In.) 5.72
  • Description High Acid Capacity
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.