Skip Content

C3
PARKER

Kynar® Male Connector, 1/4" Tube Size

  • Item # 19D117
  • My Part #
  • Mfr. Model # F4MC2
  • Catalog Page # N/A
  • UNSPSC # 40142613
Connector,Kynar,1/4" Tube x 1/8" MNPT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2.89 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.005 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TrueSeal™ Kynar® Push-In Fittings

• Max. pressure: 300 psi Temp. range: 0° to 275°F, except check valves are 34° to 150°F
Fittings offer innovative solutions for applications with high temperatures, strong chemical concentrations, or oxidizers such as ozone. Ideal for use in hot beverage and soft drink dispensing systems, water cooler, and reverse osmosis systems. Manufactured from FDA-compliant materials. Lightweight, field attachable, and connect to tubing without tools.
NSF 51 Listed.

View More

Technical Specs

  • Item Male Connector
  • Tube Fitting Material Kynar(R)
  • Fitting Connection Type Tube x MNPT
  • Pipe Size - Pipe Fitting 1/8"
  • Tube Size 1/4"
  • Max. Pressure 300 psi
  • Color Natural
  • Temp. Range 0 Degrees to 275 Degrees F
  • Standards NSF 51
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.