Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PARKER

1" Instrumentation Check Valve, Brass, CPI® Connection Type

  • Item# 1RBF9
  • Mfr. Model# 16Z-C16L-10-BN-B
  • Catalog Page# N/A
  • UNSPSC# 40141618
1" Instrumentation Check Valve, Brass, CPI® Connection Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Check and Foot Valves

Product Details

Instrumentation Check Valves

• Cracking pressure: 10 psi
Provide unidirectional flow control of fluids and gases. Blowout-resistant seat design. Machined backstop reduces spring stress. Stainless steel check valves have fluorocarbon seats. Brass check valves have nitrile rubber seals. Compression connections.
Brass

• 3000 psig CWP Temp. range: -30° to 275°F

View More

Technical Specs

  • Item Instrumentation Check Valve
  • Material of Construction Brass
  • Size 1"
  • Connection Type CPI(R)
  • Length 4-5/8"
  • Max. Water Pressure 3000 psi CWP
  • Cracking Pressure 10 psi
  • Max. Temp. -30 Degrees to 275 Degrees F
  • Seat Material Fluorocarbon Rubber
  • Spring Material 316 Stainless Steel
  • Seal Material Buna N
  • Flow 6.56 gpm
  • Hex Size 1-5/8"
  • Standards ASTM A 276 Type 316
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.