Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PARKER

8.86" x 5.25" x 5.03" SAE A 2-Bolt Flange Mount TG Series Hydraulic Motor

  • Item# 30E855
  • Mfr. Model# TG0405AS030AAAA
  • Catalog Page# N/A
  • UNSPSC# 26101613
8.86" x 5.25" x 5.03" SAE A 2-Bolt Flange Mount TG Series Hydraulic Motor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,851.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 37.5 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This extra heavy duty part features rugged construction and a smooth, low speed performance. For durability, the entire powertrain is constantly flushed with cool fluid.

View More

Technical Specs

  • Item Hydraulic Motor
  • Displacement (Cu. In./Rev.) 24.7
  • Pressure Rating (PSI) 2500
  • Shaft Type Keyed
  • Port Thread 7/8 - 14 SAE
  • Port Type SAE O-Ring
  • Min. Oil Viscosity 50 SUS
  • Max. Oil Temp. (F) 180
  • Flange Mount SAE A 2-Bolt
  • Max. RPM 232
  • Shaft Dia. (In.) 1-1/4
  • Shaft Length (In.) 2.37
  • Length (In.) 8.86
  • Width (In.) 5.25
  • Height (In.) 5.03
  • Series TG
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.