Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PARKER

Lockable Handle Hydraulic Ball Valve with 2" NPT Port Size

  • Item# 6PAD4
  • Mfr. Model# BVAH32NSS1NA
  • Catalog Page# 3105
  • UNSPSC# 40141608
Lockable Handle Hydraulic Ball Valve with 2" NPT Port Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hydraulic Valves

Technical Specs

  • Item Hydraulic Ball Valve
  • Type Lockable Handle
  • Port Size 2" NPT
  • Number of Positions 2
  • Number of Ways 2
  • Pressure Range (PSI) 0 to 6000
  • Body Carbon Steel
  • Height (In.) 7.49
  • Length (In.) 6.54
  • Width (In.) 4.5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms