Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Hex Nipple: Carbon Steel, 1/4 in x 1/4 in Fitting Pipe Size, Male NPT x Male NPT, 1 7/16 in Lg

Item 
1DGB3
Mfr. Model 
4-4 MHN-S

Product Details

Catalog Page
2655
Brand
PARKER
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Carbon Steel
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Standards
  • ANSI B1.20.1
  • ANSI B31.1
  • ANSI B31.3
  • ASTM A108
Basic Fitting Shape
Nipple
Application
Air; Natural Gas; Oil
Finish/Coating
Zinc Plated
Fitting Side A Gender
Male
Fitting Side B Gender
Male
Hex Size
5/8 in
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Overall Length
1-7/16 in
Manufacturer Part Number
4-4 MHN-S
Maximum Operating Pressure
8,000 psi
UNSPSC
40142318
Country of Origin
USA (subject to change)
Product Description

Extreme pressure instrumentation fittings connect with extreme pressure (3001+ psi) pipe. These fittings are precision machined and threaded for leak-free connections between fittings, instrumentation, and pipe. Threaded fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).