Skip Content

DG
PARKER HANNIFIN

Synthetic Rubber Multipurpose Hydraulic Hose

  • Item # 29TJ97
  • My Part #
  • Mfr. Model # 471ST-10-RL
  • Catalog Page # N/A
  • UNSPSC # 40142007
Hydraulic Hose, 5/8 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hydraulic Bulk Hoses

Technical Specs

  • Item Hydraulic Hose
  • Type Multipurpose
  • Hose Inside Dia. (In.) 5/8
  • Hose Length (Ft.) 1 foot increment up to 50 continuous feet
  • Hose Outside Dia. (In.) 0.94
  • Operating Pressure (PSI) 3625
  • Vacuum Rating (Inches Hg) 28
  • Safety Factor 4:1
  • Min. Bend Radius (In.) 4
  • Tube Material Synthetic Rubber
  • Cover Material Synthetic Rubber
  • Reinforcement Double Steel Braid
  • Dash Size 10
  • Temp. Range (F) -40 Degrees to 212 Degrees
  • Standards SAE 100R16
  • Application Petroleum Fluids
How can we improve our Technical Specifications?

Compliance and Restrictions

None