TP
PARKER-HANNIFIN

Hydraulic Hose, Max. Working Pressure @ 70 F 3000 psi, Hose Inside Dia. 5/8"

  • Item # 55KF02
  • My Part #
  • Mfr. Model # 387TC-10-BX
  • Catalog Page # N/A
  • UNSPSC # 40142007
Hydraulic Hose,  Max. Working Pressure @ 70 F 3000 psi,  Hose Inside Dia. 5/8" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hydraulics~Hydraulic Hoses~Bulk Hydraulic Hoses


$558.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Hydraulic Hose
  • Hose Inside Dia. 5/8"
  • Hose Outside Dia. 15/16"
  • Hose Length 50 ft.
  • Hose Tube Material Synthetic Rubber
  • Hose Cover Material Synthetic Rubber
  • Hose Reinforcement Type Braid
  • Hose Reinforcement Material Carbon Steel
  • Hose Braid Layers 2
  • Hose Color Black
  • Series PARKER 43/48
  • Vacuum Rating 24" Hg
  • Burst Pressure 12,000 psi
  • Max. Working Pressure @ 70 F 3000 psi
  • Safety Factor 4:1
  • Temp. Range -40 Degrees to 257 Degrees F
  • Standards ISO 18752
  • Bend Radius 4"
  • Hose Configuration Bulk Hose
  • Not Recommended Chemicals Acetic Acid, Acetone, Acetylene, Ammonia (Anhydrous), Ampol PE 46, Amyl Alcohol, Anderol 495/497/500/750, Aniline, Automotive Brake Fluid
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms