TP
PARKER-HANNIFIN

Hydraulic Hose, Max. Working Pressure @ 70 F 3000 psi, Hose Inside Dia. 1/2"

  • Item # 55KF01
  • My Part #
  • Mfr. Model # 387TC-8-BX
  • Catalog Page # N/A
  • UNSPSC # 40142007
Hydraulic Hose,  Max. Working Pressure @ 70 F 3000 psi,  Hose Inside Dia. 1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hydraulics~Hydraulic Hoses~Bulk Hydraulic Hoses


$406.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Hydraulic Hose
  • Hose Inside Dia. 1/2"
  • Hose Outside Dia. 13/16"
  • Hose Length 50 ft.
  • Hose Tube Material Synthetic Rubber
  • Hose Cover Material Synthetic Rubber
  • Hose Reinforcement Type Braid
  • Hose Reinforcement Material Carbon Steel
  • Hose Braid Layers 2
  • Hose Color Black
  • Series PARKER 43/48
  • Vacuum Rating 24" Hg
  • Burst Pressure 12,000 psi
  • Max. Working Pressure @ 70 F 3000 psi
  • Safety Factor 4:1
  • Temp. Range -40 Degrees to 257 Degrees F
  • Standards ISO 18752
  • Bend Radius 3-1/2"
  • Hose Configuration Bulk Hose
  • Not Recommended Chemicals Acetic Acid, Acetone, Acetylene, Ammonia (Anhydrous), Ampol PE 46, Amyl Alcohol, Anderol 495/497/500/750, Aniline, Automotive Brake Fluid
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms