Navigation Menu New

Access My Account, Order History, Lists and more here.

38D929 PDC-12-50 UNSPSC # 40141608

Tap image to zoom.

Roll over image to zoom.

5.51 in" x 1.87 in" x 3.97 in" Cast Iron Pressure Compensated Hydraulic Flow Divider

  • Item # 38D929
  • Mfr. Model # PDC-12-50
  • UNSPSC # 40141608
  • Catalog Page # 2477 2477
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Hydraulic Flow Divider
  • Type Pressure Compensated
  • Valve Type 3 Way
  • Flow Rate (GPM) 35
  • Port Size Inlet (In.) 1-1/16-12
  • Port Size Outlet (In.) 1-1/16-12
  • Operating Pressure (PSI) 2,500
  • Max. Outer Pressure (PSI) 2,500
  • Body Material Cast Iron
  • Length (In.) 5.51 in
  • Width (In.) 1.87 in
  • Height (In.) 3.97 in
  • Function Divider/Combiner
Back to Top