Skip Content

 
PARKER

Front Ferrule

Front Ferrule close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Ferrules 
  • Item Front Ferrule 
Basic Material
Please Select
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
  • PARKER 
Select items to compare View Compare
27 Products
Compare /
Item #
Mfr.
Model #
Basic Material
Body Material
Connection Type
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
1FF1-B
Brass
Brass
A-LOK(R)
1/16"

$1.77 / each

Enter location to check availability
Catalog Page #  NA

Price $1.77 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Brass
  • Body Material Brass
  • Connection Type A-LOK(R)
  • Tube Size 1/16"
3FF3-B
Brass
Brass
A-LOK(R)
3/16"

$1.22 / each

Enter location to check availability
Catalog Page #  NA

Price $1.22 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Brass
  • Body Material Brass
  • Connection Type A-LOK(R)
  • Tube Size 3/16"
5FF5-B
Brass
Brass
A-LOK(R)
5/16"

$1.44 / each

Enter location to check availability
Catalog Page #  NA

Price $1.44 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Brass
  • Body Material Brass
  • Connection Type A-LOK(R)
  • Tube Size 5/16"
14FF14-B
Brass
Brass
A-LOK(R)
7/8"

$3.69 / each

Enter location to check availability
Catalog Page #  NA

Price $3.69 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Brass
  • Body Material Brass
  • Connection Type A-LOK(R)
  • Tube Size 7/8"
2FF2-S
Carbon Steel
Carbon Steel
A-LOK(R)
1/8"

$2.80 / each

Enter location to check availability
Catalog Page #  NA

Price $2.80 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Carbon Steel
  • Body Material Carbon Steel
  • Connection Type A-LOK(R)
  • Tube Size 1/8"
5FF5-S
Carbon Steel
Carbon Steel
A-LOK(R)
5/16"

$2.62 / each

Enter location to check availability
Catalog Page #  NA

Price $2.62 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Carbon Steel
  • Body Material Carbon Steel
  • Connection Type A-LOK(R)
  • Tube Size 5/16"
10FF10-S
Carbon Steel
Carbon Steel
A-LOK(R)
5/8"
5/8"

$4.59 / each

Enter location to check availability
Catalog Page #  NA

Price $4.59 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Carbon Steel
  • Body Material Carbon Steel
  • Connection Type A-LOK(R)
  • Tube Size 5/8"
  • Pipe Size 5/8"
12FF12-S
Carbon Steel
Carbon Steel
A-LOK(R)
3/4"

$6.09 / each

Enter location to check availability
Catalog Page #  NA

Price $6.09 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Carbon Steel
  • Body Material Carbon Steel
  • Connection Type A-LOK(R)
  • Tube Size 3/4"
16FF16-S
Carbon Steel
Carbon Steel
A-LOK(R)
1"

$10.84 / each

Enter location to check availability
Catalog Page #  NA

Price $10.84 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Carbon Steel
  • Body Material Carbon Steel
  • Connection Type A-LOK(R)
  • Tube Size 1"
4FF4-316
Metal
316 Stainless Steel
A-LOK(R)
1/4"

$2.05 / each

Enter location to check availability
Catalog Page #  3569 

Price $2.05 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type A-LOK(R)
  • Tube Size 1/4"
6FF6-316
Metal
316 Stainless Steel
A-LOK(R)
3/8"

$2.50 / each

Enter location to check availability
Catalog Page #  3569 

Price $2.50 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type A-LOK(R)
  • Tube Size 3/8"
8FF8-316
Metal
316 Stainless Steel
A-LOK(R)
1/2"

$3.50 / each

Enter location to check availability
Catalog Page #  3569 

Price $3.50 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type A-LOK(R)
  • Tube Size 1/2"
10FF10-316-GR
Metal
316 Stainless Steel
A-LOK(R)
5/8"

$4.10 / each

Enter location to check availability
Catalog Page #  3569 

Price $4.10 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type A-LOK(R)
  • Tube Size 5/8"
12FF12-316-GR
Metal
316 Stainless Steel
A-LOK(R)
3/4"

$5.61 / each

Enter location to check availability
Catalog Page #  3569 

Price $5.61 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type A-LOK(R)
  • Tube Size 3/4"
16FF16-316-GR
Metal
316 Stainless Steel
A-LOK(R)
1"

$10.21 / each

Enter location to check availability
Catalog Page #  3569 

Price $10.21 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type A-LOK(R)
  • Tube Size 1"
4FF4-B
Metal
Brass
A-LOK(R)
1/4"

$0.91 / each

Enter location to check availability
Catalog Page #  3571 

Price $0.91 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Metal
  • Body Material Brass
  • Connection Type A-LOK(R)
  • Tube Size 1/4"
6FF6-B
Metal
Brass
A-LOK(R)
3/8"

$1.13 / each

Enter location to check availability
Catalog Page #  3571 

Price $1.13 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Metal
  • Body Material Brass
  • Connection Type A-LOK(R)
  • Tube Size 3/8"
8FF8-B
Metal
Brass
A-LOK(R)
1/2"

$1.89 / each

Enter location to check availability
Catalog Page #  3571 

Price $1.89 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Metal
  • Body Material Brass
  • Connection Type A-LOK(R)
  • Tube Size 1/2"
10FF10-B
Metal
Brass
A-LOK(R)
5/8"

$2.23 / each

Enter location to check availability
Catalog Page #  3571 

Price $2.23 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Metal
  • Body Material Brass
  • Connection Type A-LOK(R)
  • Tube Size 5/8"
12FF12-B-GR
Metal
Brass
Compression
3/4"

$2.24 / each

Enter location to check availability
Catalog Page #  3571 

Price $2.24 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 3/4"
16FF16-B-GR
Metal
Brass
Compression
1"

$4.43 / each

Enter location to check availability
Catalog Page #  3571 

Price $4.43 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Compression
  • Tube Size 1"
4FF4-S
Metal
Carbon Steel
Compression
1/4"

$1.81 / each

Enter location to check availability
Catalog Page #  NA

Price $1.81 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Metal
  • Body Material Carbon Steel
  • Connection Type Compression
  • Tube Size 1/4"
6FF6-S
Metal
Carbon Steel
Compression
3/8"

$2.39 / each

Enter location to check availability
Catalog Page #  NA

Price $2.39 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Metal
  • Body Material Carbon Steel
  • Connection Type Compression
  • Tube Size 3/8"
2FF2-316
Metal
Stainless Steel
A-LOK(R)
1/8"

$2.45 / each

Enter location to check availability
Catalog Page #  3569 

Price $2.45 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Metal
  • Body Material Stainless Steel
  • Connection Type A-LOK(R)
  • Tube Size 1/8"
1FF1-316
Stainless Steel
Stainless Steel
A-LOK(R)
1/16"

$5.98 / each

Enter location to check availability
Catalog Page #  NA

Price $5.98 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Stainless Steel
  • Body Material Stainless Steel
  • Connection Type A-LOK(R)
  • Tube Size 1/16"
3FF3-316
Stainless Steel
Stainless Steel
A-LOK(R)
3/16"

$4.05 / each

Enter location to check availability
Catalog Page #  NA

Price $4.05 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Stainless Steel
  • Body Material Stainless Steel
  • Connection Type A-LOK(R)
  • Tube Size 3/16"
5FF5-316
Stainless Steel
Stainless Steel
A-LOK(R)
5/16"

$3.38 / each

Enter location to check availability
Catalog Page #  NA

Price $3.38 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Front Ferrule
  • Basic Material Stainless Steel
  • Body Material Stainless Steel
  • Connection Type A-LOK(R)
  • Tube Size 5/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More