ST
PARKER

Flare Gasket, Flare Connection Type, 3/4" Tube Size, 10PK

  • Item # 5WRW6
  • My Part #
  • Mfr. Model # 2GF-12
  • Catalog Page # 2853
  • UNSPSC # 31181503
Flare Gasket, Flare Connection Type, 3/4" Tube Size, 10PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Tube Fittings~Flared Tube Fittings


$27.75 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Use these flare gaskets to help keep connections sealed and secure in refrigeration equipment, air compressors, and machinery. Can be used with flareable copper, brass, aluminum, and welded steel hydraulic tubing.

View More

Technical Specs

  • Item Flare Gasket
  • Tube Fitting Material Copper
  • Tube Size 3/4"
  • Flare Type 45 Degrees
  • Max. Pressure 550 psi
  • Temp. Range -65 Degrees to 250 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.