Skip Content

DV
PARKER

Fitting,5/16In Hose,5/8-18SAE,PK5

  • Item # 19T422
  • My Part #
  • Mfr. Model # 20821-6-6-GRG
  • Catalog Page # N/A
  • UNSPSC # 40141734
Fitting,5/16In Hose,5/8-18SAE,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hydraulic Hose Fitting
  • Hydraulic Fitting Connection Type Reusable
  • Fitting Shape Straight
  • For Use With Hose Series 213,285,293
  • Hydraulic Hose I.D. 5/16"
  • Hydraulic Fitting Thread Type Female SAE Swivel
  • Hydraulic Fitting Thread Size 5/8"-18
  • Fitting Material Steel
  • Hose Dash Size 6
  • Length (In.) 2.12
  • Finish Zinc, Trivalent Chromate(Chromium-6 Free)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.