Navigation Menu New

Access My Account, Order History, Lists and more here.

11G280 66NTA-6-6 UNSPSC # 40142613

Female Connector, 3/8 x 3/8 In

  • Item # 11G280
  • Mfr. Model # 66NTA-6-6
  • UNSPSC # 40142613
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Female Connector, 3/8 x 3/8 In

  • Item # 11G280
  • Mfr. Model # 66NTA-6-6
  • UNSPSC # 40142613
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Female Connector
  • Type Compression
  • Length 1.64 in
  • Hex Size 7/8 in
  • Pipe Size 3/8 in
  • Tube Size 3/8 in
  • Thread Size 7/8 in
  • Pressure (PSI) 150
  • Connection Tube x FNPT
  • Temp. Range -40 Degrees to 200 Degrees F
  • Material Brass
  • Standards DOTFMVSS 571.106, SAE J1131, SAE J246

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top