Skip Content

ST
PARKER

Felt Filter Bag, Polyester Material, 160 gpm Max. Flow, 50 Microns

  • Item # 4NVF1
  • My Part #
  • Mfr. Model # G2PE50-Q
  • Catalog Page # 2703
  • UNSPSC # 40161508
Felt Filter Bag, Polyester Material, 160 gpm Max. Flow, 50 Microns close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $104.50 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.62 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Polyester felt bag features a top-sealing plastic ring that provides positive sealing in standard vessels. Glazed surface effectively keeps fibers from migrating into filtered product.

View More

Technical Specs

  • Item Filter Bag
  • Basic Material Felt
  • Material Polyester
  • Max. Flow 160 gpm
  • Microns 50
  • Filter Size 2
  • Height 31-1/2"
  • Diameter 7"
  • Max. Temp. 275 Degrees F
  • Finish Glazed
  • Ring Material Polyester
  • Seam Type Welded
  • Collar Type Ring
  • Area 4-1/2 ft.
  • Reduces Particulate
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.