Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PARKER

Slide, 0.94 In W, 1 In H, 9 In L

  • Item# 2ZDE1
  • Mfr. Model# 4606
  • Catalog Page# N/A
  • UNSPSC# 23153030
Slide,0.94 In W,1 In H,9 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Extended Travel Slides
  • Base Width (In.) 0.9
  • Base Width (mm) 23.9
  • Overall Height (In.) 1.0
  • Overall Height (mm) 25.4
  • Rail Height (In.) 0.7
  • Rail Height (mm) 17.5
  • Rail Length (In.) 9.0
  • Rail Length (mm) 228.6
  • Carriage Height (In.) 0.3
  • Carriage Height (mm) 7.9
  • Carriage Width (In.) 2.6
  • Carriage Width (mm) 66.5
  • Carriage Length (In.) 9.0
  • Carriage Length (mm) 228.6
  • Number of Mounting Holes 8
  • Hole Size 1/4
  • Thread Size #10-32
  • Travel Length (In.) 6.0
  • Static Load Capacity (Lb.) 154
  • Dynamic Load Capacity (Lb.) 154
  • Max. Speed (In/Sec) 40
  • Rail Material 440C Stainless Steel
  • Carriage Material Ground Aluminum
  • Roller 440C Stainless Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.