Skip Content

DV
PARKER

Dryer,1/4 In Sweat Id

  • Item # 3A646
  • My Part #
  • Mfr. Model # BF-082S
  • Catalog Page # 3015
  • UNSPSC # 40101806
Dryer,1/4 In Sweat Id close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The PARKER bi-flow filter dryer is designed specifically for heat pump applications. Use with all CFC, HCFC, and HFC refrigerants. External check valve is not required since it is incorporated into dryer's design. Internal check valve provides precise bi-directional control. Desiccant core effectively removes solid contaminants, acid, and moisture.

View More

Technical Specs

  • Item Liquid Line Filter Dryer
  • Type Steel, Bi Flow
  • For Use With All CFC, HCFC and HFC Refrigerants
  • R-22 Capacity (Tons) 3-1/2
  • R-410A Capacity 3-1/2 tons
  • Connection Size (In.) 1/4
  • Connection Solder
  • Cut Out Length (In.) 4-1/2
  • Overall Length (In.) 5-17/64
  • Description Heat Pump Application
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms