Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PARKER

22 HP Debris Loader, 5-Blade Steel, Hose Dia. 12", Hose Length 12 ft.

  • Item# 12U156
  • Mfr. Model# 99584100
  • Catalog Page# N/A
  • UNSPSC# 24101605
22 HP Debris Loader, 5-Blade Steel, Hose Dia. 12", Hose Length 12 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Debris Loaders

Technical Specs

  • Item Debris Loader
  • Impeller 5-Blade Steel
  • Hose Dia. 12"
  • Hose Length 12 ft.
  • HP 22
  • Displacement 653cc
  • Engine Subaru
  • Fuel Tank Capacity 5.8 gal.
  • Fuel Type Gas
  • Discharge 11-Gauge Steel with 360 Regree Rotation
  • Overall Height 65"
  • Overall Length 29
  • Overall Width 29
  • Weight 571 lb.
  • Debris Reduction 12:1 Ratio
  • Application Leaves, Grass Clippings, Mulch, Plastic Bottles, Cans, Litter and Other Bulk Products.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Alternate Search Terms