Skip Content
WV
PARKER

Clamp Gasket, 2.374" Inside Dia., 3.050" Outside Dia., Silicone, 2-1/2" Tube Size

  • Item # 1WCU5
  • My Part #
  • Mfr. Model # 40MPX-2.5
  • Catalog Page # N/A
  • UNSPSC # 31181502
Gasket,2 1/2 In Tube Sz,Silicone close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sanitary Gaskets

Technical Specs

  • Item Gasket
  • Tube Size 2-1/2"
  • Connection Clamp
  • Material of Construction Silicone
  • Inside Dia. 2.374"
  • Outside Dia. 3.050"
  • Pressure (PSI) -40 to 450F
  • Temp. Range -40 to 450F
  • WOG PSI @ 150 F 1500
  • Metal Detectable No
How can we improve our Technical Specifications?

Compliance and Restrictions