Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PARKER

Clamp Gasket, 2.878" Inside Dia., 3.583" Outside Dia., EPDM, 3" Tube Size

  • Item # 1WCP9
  • My Part #
  • Mfr. Model # 40MPE-3.0
  • Catalog Page # N/A
  • UNSPSC # 31181502
Clamp Gasket, 2.878" Inside Dia., 3.583" Outside Dia., EPDM, 3" Tube Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sanitary Gaskets

Technical Specs

  • Item Gasket
  • Tube Size 3"
  • Connection Clamp
  • Material of Construction EPDM
  • Inside Dia. 2.878"
  • Outside Dia. 3.583"
  • Pressure (PSI) -60 to 300F
  • Temp. Range -60 to 300F
  • WOG PSI @ 150 F 1500
  • Metal Detectable No
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.