Navigation Menu New

Access My Account, Order History, Lists and more here.

11G342 62NBH-10 UNSPSC # 40142606

Bulkhead Union, 5/8 In

  • Item # 11G342
  • Mfr. Model # 62NBH-10
  • UNSPSC # 40142606
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Bulkhead Union, 5/8 In

  • Item # 11G342
  • Mfr. Model # 62NBH-10
  • UNSPSC # 40142606
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Bulkhead Union
  • Type Compression
  • Length 2.99 in
  • Hex Size 15/16 in
  • Tube Size 5/8 in
  • Thread Size 13/16"-18
  • Pressure (PSI) 150
  • Connection Tube x Tube
  • Temp. Range -40 Degrees to 200 Degrees F
  • Material Brass
  • Standards DOTFMVSS 571.106, SAE J1131, SAE J246

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top