Skip Content

DV
PARKER

Brass (Soft Seat) Pressure Control Valve with 1/2" NPT Port Size

  • Item # 20JR95
  • My Part #
  • Mfr. Model # 636B-2-1/2-2
  • Catalog Page # N/A
  • UNSPSC # 40141608
Pressure Control Valve,50 psi,1/2 NPT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

In-line pressure control valve is externally adjustable and features quick response for venting applications.

View More

Technical Specs

  • Item Pressure Control Valve
  • Preset Setting (PSI) 50
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.