Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PARKER

Brass Reducing Adapter, NPT Female x NPT Male, 1/8" x 1/16" Pipe Size (Fittings)

  • Item# 20YZ82
  • Mfr. Model# 2-1 RA-B
  • Catalog Page# N/A
  • UNSPSC# 40141719
Brass Reducing Adapter, NPT Female x NPT Male, 1/8" x 1/16" Pipe Size (Fittings) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $13.86 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Reducing Adapter
  • Pipe Fitting Material Brass
  • Pipe Size (Fittings) 1/8" x 1/16"
  • Fitting Connection Type NPT Female x NPT Male
  • Standards ANSI B31.1, ANSI B31.3
  • Fitting Length 1-1/32"
  • Max. Pressure 4000 psi
  • Outside Dia. 1/8"
  • Number of Holes 1
  • Hex Size 5/8"
  • Temp. Range -40 Degrees to 400 Degrees F
  • Compliance ASME B1.20.1, ANSI B31.1, ANSI B31.3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.