Skip Content

ST
PARKER

Brass Nut, Acetal Sleeve Compression Nut and Acetal Sleeve, 5/16" Tube Size

  • Item # 1VPA9
  • My Part #
  • Mfr. Model # 61P-5
  • Catalog Page # 2855
  • UNSPSC # 40142315
Brass Nut, Acetal Sleeve Compression Nut and Acetal Sleeve, 5/16" Tube Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.65 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for fast installation, this PARKER Poly-Tite nut and acetal sleeve is pre-assembled and ready to install. Fitting is designed for use with thermoplastic tubing and it comes with a black acetal copolymer sleeve that resists ultraviolet rays and has excellent dimensional stability. The Poly-Tite nut rotates around the sleeve as it tightens to prevent twisting and weakening of the plastic tubing. Can be assembled and disassembled again and again for added flexibility. Suitable for pneumatic and liquid use in car wash, machine tool, packaging, and printing applications.

View More

Technical Specs

  • Item Nut and Acetal Sleeve
  • Tube Fitting Material Brass
  • Fitting Connection Type Compression
  • Tube Size 5/16"
  • Max. Pressure 150 psi
  • Hex Size 1/2"
  • Temp. Range 0 Degrees to 150 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.