Skip Content

ST
PARKER

Brass Industrial Coupler Body

  • Item # 30N234
  • My Part #
  • Mfr. Model # HF-251-6FP
  • Catalog Page # 2578
  • UNSPSC # 27131613
Coupler Body,Brass,FNPT,3/8 In. Pipe close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Parker Industrial HF-Series general purpose pneumatic, air quick coupler is ideal for applications where low pressure air or fluid lines require fast and easy connection and disconnection. This coupler has a slim profile design and is corrosion-resistant with stainless steel locking balls and valve spring. For use with air compressors, pneumatic air tools and hoses, water lines, grease guns, blow guns, cleaning equipment, and paint applications.

View More

Technical Specs

  • Item Coupler Body
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Pipe Size - Quick Connect Air Couplings 3/8"
  • Hose Connection - Quick Connect Air Couplings (F)NPT
  • Body Size - Quick Connect Air Couplings 1/4"
  • Max. Pressure - Quick Connect Air Couplings 300 psi
  • Locking Type - Quick Connect Air Couplings Push-to-Connect
  • Material - Quick Connect Air Couplings Brass
  • Seals - Quick Connect Air Couplings Nitrile
  • Max. Flow 25 cfm
  • Temp. Range -40 Degrees to 250 Degrees F
  • Application Pneumatic
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.