Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PARKER

Brass (Hard Seat) Pressure Control Valve with 3/4" NPT Port Size

  • Item # 20JR84
  • My Part #
  • Mfr. Model # 631B-11-3/4-2
  • Catalog Page # N/A
  • UNSPSC # 40141608
Brass (Hard Seat) Pressure Control Valve with 3/4" NPT Port Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

In-line pressure control valve is externally adjustable and features quick response for venting applications.

View More

Technical Specs

  • Item Pressure Control Valve
  • Item - Pressure Control Valves Pressure Control Valve
  • Pressure Range - Hydraulic Valves 1500 to 2750 psi
  • Port Size - Hydraulic Valves 3/4" NPT
  • Max. Flow - Hydraulic Valves 15.0 gpm
  • Body Material - Hydraulic Valves Brass
  • Preset Setting (PSI) 2750
  • Overall Length 5.84"
  • Overall Width 1.75"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.