Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
PARKER

Brass Female Hex Coupling, NPT Female x NPT Female, 1/8" Pipe Size, 1 EA

  • Item # 20YZ84
  • My Part #
  • Mfr. Model # 2-2 FHC-B
  • Catalog Page # N/A
  • UNSPSC # 40142315
Brass Female Hex Coupling, NPT Female x NPT Female, 1/8" Pipe Size,  1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This female hex coupling features brass construction.

View More

Technical Specs

  • Item Female Hex Coupling
  • Pipe Fitting Material Brass
  • Pipe Size - Pipe Fitting 1/8"
  • Fitting Connection Type NPT Female x NPT Female
  • Standards ANSI B31.1, ANSI B31.3
  • Fitting Length 3/4"
  • Max. Pressure 4000 psi
  • Outside Dia. 1/8"
  • Number of Holes 1
  • Hex Size 5/8"
  • Temp. Range -40 Degrees to 400 Degrees F
  • Compliance ASME B1.20.1, ANSI B31.1, ANSI B31.3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.